9" x 12" Magnetic, Red & Blue Ruled, Two-Sided, Dry Erase Learning Mat - 24 Pack
- Mfr # 20176
- Zoro # G812351298
Key Features
Specifications
Product Information
- MFR #
- 20176
- Zoro #
- G812351298
- UPC #
- 727638201769
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 in
- Overall Width
- 12 in
- Depth
- 0.06 in
Details
- Material
- Paper, Lamination, Plastic
- Color
- White
Description
Two-sided magnetic learning mat with red and blue ruled lines and a plain dry erase surface offers versatile functionality for various learning activities. The ruled sides aid in practicing handwriting and mathematical skills, while the plain side encourages creativity and problem-solving. The attachment of magnetic materials such as letters, numbers, or other manipulatives, enhance the hands-on learning experience and fosters engagement and creativity in lessons. Its thin, durable design makes it easy to transport and store, while rounded corners ensure safety for users of all ages. The dry erase feature allows for easy cleanup and is reusable, making it a more economical option and an environmentally friendly choice for educational settings. 24in pack.
- Plastic coating with bold red and blue ruled graph on one side and a plain thin blue border on the other
- High quality magnetic surface wipes clean
- Set of 24 mats measuring 9" x 12"
- Double sided dry erase surface
- Lightweight and easy to store
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.