Shop FLIPSIDE
See all product information
Create Account
9 x 12 Two Sided Magnetic Red & Blue Ruled/Magnetic Dry Erase, 48PK
- Mfr # 10076-48
- Zoro # G123940174
product price:Â
$
479.99
/pk of 48, $10.00/ea
Free Shipping & Returns
Key Features
Includes
48 dry erase boards
Board Frame Material
Malamine
Dry Erase Height
0.13 in
Board Color
Assorted
Dry Erase Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10076-48
- Zoro #
- G123940174
- UPC #
- 727638076480
- Country of Origin
- China
Dimensions
- Dry Erase Height
- 0.13 in
- Dry Erase Width
- 12 in
Details
- Includes
- 48 dry erase boards
- Item
- Printed Dry Erase
- Board Frame Material
- Malamine
- Board Color
- Assorted
Description
The class pack of magnetic 9" x 12" red and blue ruled two-sided dry erase board serves as an excellent tool for learning to write, providing several benefits. The red and blue lines on one side help learners develop proper letter sizing and spacing, reinforcing fundamental writing skills. The dual-colored lines can assist in distinguishing between different writing zones, promoting better organization. The blank backside allows for free-form practice, fostering creativity and flexibility in writing exercises. Additionally, the dry erase feature facilitates repetitive practice, making it an eco-friendly and reusable resource for honing handwriting skills. In addition to its writing benefits, the magnetic feature allows for the attachment of visual aids, such as letters, numbers, or other educational magnets, enhancing interactive learning experiences. This versatility makes the board an engaging tool for teaching various subjects, including math and language skills. The combination of ruled lines and magnetic capabilities makes it a multifaceted learning aid that promotes both structured writing practice and interactive, hands-on learning. 48 Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.