Mini Dry Erase Answer Paddle - Class Pack 12
- Mfr # 10036
- Zoro # G912351297
Key Features
Specifications
Product Information
- MFR #
- 10036
- Zoro #
- G912351297
- UPC #
- 727638100369
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 in
- Overall Width
- 9 in
- Depth
- 0.25 in
Details
- Material
- Melamine
- Color
- White
Description
Make everything more fun with dry erase paddles. Quick and quiet whole class participation made easy with Single Sided Dry Erase Mini Answer Paddles. Great for review sessions, surveys, assessments, and more! Non-ghosting dry erase surface with a rounded shape, an easy grip handle and smooth edges. Hardboard backing is warp and chip resistant. Paddle measures 5in x 9in. Pack of 12. Ideal for class instruction, drawing, notes, games, and more! With our dry erase paddles, you can trust your marker will erase easily each and every time, use for all ages 3 and up, save on paper, and can take them almost anywhere!
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Fun for All Ages - Handles are designed to fit with hands of all sizes
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.