Shop FLIPSIDE
See all product information
Create Account
9.5 x 12 Black Chalkboard, 12PK
- Mfr # 10201
- Zoro # G023940182
product price:Â
$
56.15
/pk of 12, $4.68/ea
Key Features
Width (In.)
12 in
Overall Thickness (In.)
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10201
- Zoro #
- G023940182
- UPC #
- 727638102011
- Country of Origin
- United States
- Item
- Frameless Chalkboards
Dimensions
- Width (In.)
- 12 in
- Overall Thickness (In.)
- 0.13 in
Description
This pack of 12 black chalkboards, each measuring 9.5" x 12", is perfect for a variety of uses. The compact size is ideal for personal projects and small group activities. Made from durable materials, these chalkboards provide a classic black surface that offers high contrast for clear visibility. Versatile in application, they are great for writing, drawing, and creative tasks in both home and professional settings. Hardboard backing is warp and chip resistant. For best results, we recommend priming your chalkboard prior to use by taking the side of a chalk stick and rubbing it on the entire surface of the board. Wipe chalk off with a dry cloth and use. A damp microfiber cloth can be used to clean the surface of your board. Do not over saturate. Priming may be required after cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.