9.5 x 12 Black Chalkboard Pack of 24
- Mfr # 12209
- Zoro # G212351270
Key Features
Specifications
Details
- MFR #
- 12209
- Zoro #
- G212351270
- UPC #
- 727638122095
- Country of Origin
- United States
- Color
- Black
- Includes
- 24 black chalkboards
- Material
- Chalkboard, hardboard
Dimensions
- Width (In.)
- 12 in
- Height (In.)
- 0.13 in
- Length
- 9.5 in
Description
This frameless chalkboard is the perfect size to use as a lapboard when in the classroom, home or office. Black chalkboards work well for handwriting practice, equations, brainstorming and creating fun designs. The rounded edges are designed for safety and comfort.For best results, we recommend priming your chalkboard prior to use by taking the side of a chalk stick and rubbing it in the same direction until the entire surface of the board is filled. Then go the opposite direction and fill the board with another layer. Finally, use a felt eraser to wipe off the chalk on the board. A damp microfiber cloth can be used to clean the surface of your board. Do not over saturate. Use with white/color chalk or chalk markers and felt erasers. Hardboard backing is warp and chip resistant. Black Chalkboard measures 9.5in x 12in x 0.125in. Pack of 24in
- Fun for all ages for doodling, practicing writing, group games and remote work
- For use in the classroom, back to school signs, arts and crafts time or they are the perfect size to use for wedding signs
- Long lasting, high quality black chalkboard that is easy and safe to use
- For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.