9.5 x 12 Dry Erase Board Class Pack of 24
- Mfr # 12064
- Zoro # G612351375
Key Features
Specifications
Details
- MFR #
- 12064
- Zoro #
- G612351375
- UPC #
- 727638120640
- Country of Origin
- United States
- Material
- Melamine
- Color
- White
Dimensions
- Overall Height
- 9.5 in
- Overall Width
- 12 in
- Depth
- 0.13 in
Description
The class pack single-sided 9.5in x 12in dry erase board with rounded corners offers practicality and safety in various applications. The rounded corners minimize the risk of sharp edges, making it safe for use in educational environments, especially with young learners. The compact size makes it portable and suitable for individual or group activities. This board is ideal for quick notes, brainstorming, and educational exercises, providing a reusable surface that is easy to wipe clean. The rounded corners enhance the overall user experience by ensuring a safe and comfortable grip, making it a versatile tool for both personal and educational purposes. 24in Pack.
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
- Large Selection - Flipside Products carries single & double-sided, white & black options in 10 sizes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.