Zoro Homepage

Adjustable Double Easel Black Chalk/White Markerboard

  • Mfr # 17435

  • Zoro # G512351291


product price: $74.99
/ea

Key Features

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel
Width
24 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17435
Zoro #
G512351291
UPC #
727638174353
Country of Origin
United States

Dimensions

Width
24 in
Length
48 in
Depth
2.00 in

Details

Color
Assorted
Material
Wood, Hardboard, Melamine, Plastic
Includes
1 easel

Description

Our adjustable double easel features a white dry-erase board on one side and chalkboard on the reverse. Boards can be adjusted to two heights. Two sturdy plastic trays hold paint pots and markers. Includes two large clips. 48inT x 24in W


  • Features a white dry-erase board on one side and a chalkboard on the reverse.
  • Boards can be adjusted to two heights.
  • Two sturdy plastic trays hold paint pots and markers.
  • Measures 48"T x 24"W

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.