Adjustable Dry Erase Easel - White
- Mfr # 51000
- Zoro # G123940181
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Includes
1 adjustable dry erase easel, marker tray
Width
32 in
Color
Assorted
Height
71 in
Material
Malamine, Aluminum, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51000
- Zoro #
- G123940181
- UPC #
- 727638510007
- Country of Origin
- China
Dimensions
- Width
- 32 in
- Height
- 71 in
Details
- Includes
- 1 adjustable dry erase easel, marker tray
- Color
- Assorted
- Item
- Business Easels
- Material
- Malamine, Aluminum, Plastic
Description
Multi-use, adjustable-height easel offers presentation options you can take anywhere! Sleek 1/2" aluminum frame surrounds a quality, non-ghosting dry erase board. Bottom marker tray spans the entire width and will support posters and large-format books. Locking safety hinges ensure stability and fold for storage. Steel tubing legs feature anti-skid tips and are height adjustable for use on the floor or table top. Dry erase surface is 27.5" x 32" with a pressure-regulated steel strip along top edge to hold tablets in place with thumb screws. Measures 46" x 5" x 29.5" Ships 1 per carton. Choking hazard - Hardware package contains small parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.