Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flipside Boards, Dry Erase, 36", Aluminum Frame, White 17641

Boards, Dry Erase, 36", Aluminum Frame, White (Discontinued)

  • Mfr # 17641
  • Zoro # G805674625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17641
Zoro #
G805674625
UPC #
727638176418
Country of Origin
United States

Dimensions

Dry Erase Height
36"
Height
36"
Board Width
48"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Dry Erase
Board Frame Material
Aluminum
Frame Color
Silver
Frame Material
Aluminum
For Use
Dry Erase Markers
Board Style
Dry Erase
Board Material
Melamine

Description

Framed dry erase board features a bright white dry erase surface. Dry erase markers will write easily, dry quickly, and wipe off clean with a soft cloth or eraser. The sleek frame will match any home, school, or office decor! These boards are non-ghosting and have a high-quality surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.