Zoro Homepage

Chalk Board, 24in. x 36in., Black

  • Mfr # 10206

  • Zoro # G500936325


product price: $27.39
/ea

Key Features

Color
Black
Recommended Grade
Grade K+
Material
MDF With A Painted Chalkboard Surface
Recommended Age
5+ years
Includes
1 Chalk Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10206
Zoro #
G500936325
UPC #
727638102066
Country of Origin
United States

Details

Color
Black
Recommended Grade
Grade K+
Material
MDF With A Painted Chalkboard Surface
Recommended Age
5+ years
Includes
1 Chalk Board

Description

Save paper by using a time tested and reusable writing surface. Black chalk boards are the perfect size for school, office and home message centers. Works well for handwriting practice, working equations, brainstorming, and more. Rounded corners and smooth edges for safety and comfort. For use with white and color chalk and felt erasers. Hardboard backing is warp and chip resistant. Comes with adhesive squares for mounting. Measures 24" x 36" x 0.125".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.