Corrugated Postal Storage Tote, 18-1/4 in L x 13-1/4 in W x 11-3/5 in H, Blue, Plastic, 4 PK

  • Mfr # 40162

  • Zoro # G212351201


product price:  $77.49
/pk 4, $19.37/ea
Free Shipping & Returns

Key Features

Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Type
Corrugated
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40162
Zoro #
G212351201
UPC #
727638401626
Country of Origin
United States

Dimensions

Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Overall L x W x H
18-1/4 in L x 13-1/4 in W x 11-3/5 in H

Details

Type
Corrugated
Material
Plastic
Color
Blue
Item
Postal Storage Tote
Includes
4 storage totes

Description

Corrugated Plastic Storage Postal Totes are an 11 US gallons rugged utility tote. For added strength and rigidity, the totes are reinforced with a wire rim and are sonically welded at key stress points. Wrapped hand holes make for easier handling. Shipped pre-assembled. Lid available and sold separately. The totes measure 18.25in x 13.25in x 11.6in.


  • Lightweight and sturdy
  • Cut out carrying handles
  • 100% recyclable plastic construction
  • Nests for storage
  • Sonic welded for durability & strength

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.