Corrugated Postal Storage Tote, 18-1/4 in L x 13-1/4 in W x 11-3/5 in H, Red, Plastic, 4 PK
- Mfr # 40122
- Zoro # G712351275
product price:Â
$
74.39
/pk of 4, $18.60/ea
Key Features
Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Type
Corrugated
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40122
- Zoro #
- G712351275
- UPC #
- 727638401220
- Country of Origin
- United States
- Type
- Corrugated
- Material
- Plastic
- Color
- Red
- Item
- Postal Storage Tote
Dimensions
- Overall Height
- 11-3/5 in
- Overall Length
- 18-1/4 in
- Overall Width
- 13-1/4 in
- Overall L x W x H
- 18-1/4 in L x 13-1/4 in W x 11-3/5 in H
Description
Corrugated Plastic Storage Postal Totes are an 11 US gallons rugged utility tote. For added strength and rigidity, the totes are reinforced with a wire rim and are sonically welded at key stress points. Wrapped hand holes make for easier handling. Shipped pre-assembled. Lid available and sold separately. The totes measure 18.25in x 13.25in x 11.6in.
- Lightweight and sturdy
- Cut out carrying handles
- 100% recyclable plastic construction
- Nests for storage
- Sonic welded for durability & strength
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.