Corrugated Postal Storage Tote, 18-1/4 in L x 13-1/4 in W x 11-3/5 in H, Translucent, Plastic, 4 PK

  • Mfr # 40102

  • Zoro # G612351337


product price:  $72.59
/pk 4, $18.15/ea

Key Features

Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Type
Corrugated
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40102
Zoro #
G612351337
UPC #
727638401022
Country of Origin
United States

Dimensions

Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Overall L x W x H
18-1/4 in L x 13-1/4 in W x 11-3/5 in H

Details

Type
Corrugated
Material
Plastic
Color
Translucent
Item
Postal Storage Tote

Description

An economical solution for providing partitions in the classroom and using them as desk dividers. Keep students focused and curb wandering eyes with trifold corrugated study carrels. Ideal for instant testing centers or private study areas to eliminate distractions. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Ideal for reinforcing distancing within the classroom. Privacy folder boards measure 18in H x 48in W. Side panels measure 18in H x 12.5in W. Center panel measures 18in H x 23in W. Pack of 24in assorted color Study Carrels. Contains 6 each of: red, blue, green, and yellow.


  • Lightweight and sturdy
  • Cut out carrying handles
  • 100% recyclable plastic construction
  • Nests for storage
  • Sonic welded for durability & strength

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products