Corrugated Postal Storage Tote, 18-1/4 in L x 13-1/4 in W x 11-3/5 in H, Yellow, Plastic, 4 PK

  • Mfr # 40142

  • Zoro # G912351310


product price:  $77.49
/pk 4, $19.37/ea
Free Shipping & Returns

Key Features

Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Type
Corrugated
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40142
Zoro #
G912351310
UPC #
727638401428
Country of Origin
United States

Dimensions

Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Overall L x W x H
18-1/4 in L x 13-1/4 in W x 11-3/5 in H

Details

Type
Corrugated
Material
Plastic
Color
Yellow
Item
Postal Storage Tote

Description

Our project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily transport your project board because of the overlapping side panels. Our project boards have color on one side and natural brown kraft on the back. Made from 1-ply corrugated paper that is 100% recyclable. It measures 36in H x 48in W. Side panels measure 36in H x 12.75in W. Center panel measures 36in H x 22.5in W. Pack of 24in purple project boards.


  • Lightweight and sturdy
  • Cut out carrying handles
  • 100% recyclable plastic construction
  • Nests for storage
  • Sonic welded for durability & strength

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.