Dry Erase Black Markers with Magentic Eraser Cap, 24PK
- Mfr # 42010
- Zoro # G523940149
product price:Â
$
19.55
/pk of 24, $0.81/ea
Key Features
Width
0.25
Material
silicone polymer, felt
Color
Assorted
Includes
24 Dry Erase Black Markers with Magentic Eraser Cap
Length
5.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42010
- Zoro #
- G523940149
- UPC #
- 727638320088
- Country of Origin
- United States
Dimensions
- Width
- 0.25
- Length
- 5.25
- Height
- 0.25
Details
- Material
- silicone polymer, felt
- Item
- Erasers and Markers
- Color
- Assorted
- Includes
- 24 Dry Erase Black Markers with Magentic Eraser Cap
Description
Upgrade your dry erase board experience with black dry erase markers! Featuring classic black ink in a fine-point marker, with a magnetic dry erase cap. These markers effortlessly erase and feature non-toxic, low-odor ink which makes them suitable for users of all ages. Compact and convenient, each marker measures 5.25 inches long, ensuring a comfortable and efficient writing experience. 24 Markers (2 sealed bags of 12).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.