Zoro Homepage

Dry Erase Learning Mat, Two-Sided Plain, 9in x 12in, 24PK

  • Mfr # 20159

  • Zoro # G104589750


product price: $38.65
/pk 24, $1.61/ea

Key Features

Includes
24 Learning Mats
Recommended Age
3+ years
Material
Laminated cardstock
Color
White
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20159
Zoro #
G104589750
UPC #
727638201592
Country of Origin
China

Details

Includes
24 Learning Mats
Recommended Age
3+ years
Material
Laminated cardstock
Color
White
Recommended Grade
Grade PK+

Description

Two-Sided, Plain Dry Erase Learning Mats make everything more fun! The bright white economical sheets feature a bright blue border and plain white dry erase surface on both sides. Flipside Learning Mats are lightweight, making them simple to carry between class and home, plus they're easy to store. The mats feature a high-quality, non-ghosting write-and-wipe surface with smooth, rounded edges and corners. Each sheet measures 9" x 12". Each pack includes 24 individual mats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.