Dry Erase Paddle, 12in X 7, White Surface, 12PK

  • Mfr # 12032

  • Zoro # G112351189


product price:  $36.49
/pk 12, $3.04/ea

Key Features

Overall Height
7 in
Overall Width
12 in
Color
White
Depth
0.25 in
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12032
Zoro #
G112351189
UPC #
727638120329
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Width
12 in
Depth
0.25 in

Details

Color
White
Material
Melamine

Description

Make everything more fun with dry erase paddles. Quick and quiet whole class participation is made easy with oval single sided answer paddle set with handy dry erase marker and student eraser. Great for review sessions, surveys, assessments, and more! High quality, non-ghosting dry erase surface with an easy grip handle and smooth edges. Pack of 12. Ideal for class instruction, drawing, notes, games, and more! With these dry erase paddles, you can trust your marker will erase easily each and every time, use for all ages 3 and up, save on paper, and can take them almost anywhere!


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Fun for All Ages - Handles are designed to fit with hands of all sizes
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.