
Dry Erase Paddle Class, 24PK
Mfr # 18244
Zoro # G412351308
product price:Â $76.55
/pk 24, $3.19/ea
Free Shipping & Returns
Key Features
Overall Height
7.75 in
Overall Width
10 in
Color
White
Depth
0.13 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18244
Zoro #
G412351308
UPC #
727638182433
Country of Origin
United States
Dimensions
Overall Height
7.75 in
Overall Width
10 in
Depth
0.13 in
Details
Color
White
Material
Melamine
Description
Make learning more fun with dry erase boards. 1/8in thick two-sided rectangular dry erase graphing paddles are ideal for quick responses or lessons. One side features lines for handwriting practice or sentence structures, reverse side features a blank dry erase side. Class pack of 24in. Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase paddles, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up Features: - Durable, non-ghosting surface
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Fun for All Ages - Handles are designed to fit with hands of all sizes
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.