Dry Erase/Chalkboard Student Eraser Class, 30PK
- Mfr # 30309
- Zoro # G723940154
product price:Â
$
54.75
/pk of 30, $1.83/ea
Key Features
Material
Felt
Length
2 in
Width
2 in
Color
Black
Includes
30 erasers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30309
- Zoro #
- G723940154
- UPC #
- 727638303098
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 1 in
Details
- Item
- Erasers and Markers
- Material
- Felt
- Color
- Black
- Includes
- 30 erasers
Description
2" x 2" student erasers are perfect for keeping chalkboards and dry erase boards clean. Designed for effective cleaning, they are made of felt and come in a pack of 30, making them ideal for classroom use. Compact and efficient, these erasers handle both chalkboards and whiteboard surfaces with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.