Shop FLIPSIDE
See all product information
Create Account
Dry Erase/Chalkboard Student Eraser Class, 60PK
- Mfr # 30609
- Zoro # G923940169
product price:Â
$
109.99
/pk of 60, $1.83/ea
Free Shipping & Returns
Key Features
Width
2 in
Color
Black
Height
1 in
Length
2 in
Includes
60 erasers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30609
- Zoro #
- G923940169
- UPC #
- 727638306099
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Item
- Erasers and Markers
- Color
- Black
- Includes
- 60 erasers
Description
Erasers for dry erase and chalk boards are sized with students' hands in mind. One piece dense felt construction will not unravel for extra long use. Erasers measure 2" x 2" x 1". Pack of 60.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.