Shop FLIPSIDE
See all product information
Create Account
Magnetic Dry Erase Board, 9" x 12"
- Mfr # 10025
- Zoro # G123724453
product price:Â
$
13.69
/ea
Key Features
Board Color
White
Board Frame Material
Magnetic Dry Erase
Includes
1 Dry Erase Board With Mounting Squares
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10025
- Zoro #
- G123724453
- UPC #
- 727638100253
- Country of Origin
- United States
- Board Color
- White
- Board Frame Material
- Magnetic Dry Erase
- Includes
- 1 Dry Erase Board With Mounting Squares
Description
Economical, unframed lap board with magnetic-receptive plain dry erase surface is ideal for academic practice, doodling and for use with magnetic manipulatives! Quality write-and-wipe surface is non-ghosting. Rounded corners for safety and comfort. Comes with adhesive squares for mounting. Backing is warp and chip resistant. Boards measure 9" x 12" x 0.125"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.