Zoro Homepage

One-Ply Project Board, Black, 36in. x 48in., 10PK

  • Mfr # 30067-10

  • Zoro # G815993396


product price: $86.15
/pk 10, $8.62/ea
Free Shipping & Returns

Key Features

Material
Corrugated Paper
Color
Black
Includes
(10) Project Boards
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30067-10
Zoro #
G815993396
UPC #
727638002366
Country of Origin
United States

Details

Material
Corrugated Paper
Color
Black
Includes
(10) Project Boards
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Our project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily transport your project board because of the overlapping side panels. Our project boards have color on one side and natural brown kraft on the back. Made from 1-ply corrugated paper that is 100% recyclable. Project boards measure 36 H x 48 W. Side panels measure 36 H x 12.75 W. Center panel measures 36 H x 22.5 W. Pack of 10 black project boards.


  • Ideal for school, home, college and in the office
  • Great for presentations, school projects, tabletop exhibits and photo displays
  • Easy to store flat for storage
  • Economical and Eco-friendly - Project boards are affordable and 100% recyclable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.