Zoro Homepage

EASEL;DRYERS;ADJ LEGS;46X30

  • Mfr # 51000

  • Zoro # G510804829


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Features
Ghost Resistant
Width
24in
Frame Material
Steel
Board Color
White
Height
42in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51000
Zoro #
G510804829
UPC #
727638510007
Country of Origin
Mexico

Dimensions

Width
24in
Height
42in
Depth
5in
Board Height
32in (2.7 ft)
Board Width
27.5in (2.3 ft)

Details

Item
Dry Erase Board Easel
Features
Ghost Resistant
Frame Material
Steel
Board Color
White
Board Material
Aluminum
For Use With
Multipurpose
Shape
Rectangle

Description

This adjustable-height, dry erase board is perfect for signage, small or individual group learning settings, or even for the sidewalk. It is ideal for announcements, sales and specials, menus, and much more. Non-ghosting dry erase surface is surrounded by 0.5in aluminum frame. Height-adjustable, steel tubing legs let you use on the floor or table top. Height adjusts from 36in to 46in. Locking safety hinges and anti-skid tips keep unit in place. Pressure-regulated, steel strip along the top can be used with thumbscrews to hold tablets in place. Bottom marker tray spans the entire width and will support posters and large-format books. Folds flat for storage and easy transport. Board Type: Dry Erase Easel; Board Width: 27.5in; Board Height: 32in; Surface Material: Melamine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.