Shop FLIPSIDE
See all product information
Create Account
Rectangular Dry Erase Answer Paddle - Class Pack 12
- Mfr # 10039
- Zoro # G812351328
product price:Â
$
34.89
/pk of 12, $2.91/ea
Key Features
Overall Height
8 in
Overall Width
9.75 in
Material
Melamine
Color
White
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10039
- Zoro #
- G812351328
- UPC #
- 727638100390
- Country of Origin
- United States
- Material
- Melamine
- Color
- White
Dimensions
- Overall Height
- 8 in
- Overall Width
- 9.75 in
- Depth
- 0.25 in
Description
Make everything more fun with a dry erase paddle that can be used for answering questions, bidding, casting votes, ranking items and oral quizzes. Great for everyone to be actively involved in the classroom and easy for the teachers to see who answered the questions correctly. Wipes easily for the next use. Non-ghosting, high quality surface. Larger area to write on Hardboard backing is warp and chip resistant. Smooth edges for safety and comfort. Single sided paddle measures 8 x 9.75 x 0.25. Pack of 12.
- Better for the environment because you are saving paper.
- Great for games, small group activities, bidding, class engagement and online teaching
- Designed to fit all size hands for comfrot
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.