Shop FLIPSIDE
See all product information
Create Account
Small Desktop Easel Set w/ Dry Erase Marker, 2 Magnets
- Mfr # 50000
- Zoro # G023940151
product price:Â
$
46.15
/ea
Key Features
Material
Dry Erase, magnets, aluminum
Width
12 in
Height
1.75 in
Includes
1 small destop easel with 1 dry erase pen and 2 magnets
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50000
- Zoro #
- G023940151
- UPC #
- 727638500008
- Country of Origin
- China
- Item
- Easel
- Material
- Dry Erase, magnets, aluminum
- Includes
- 1 small destop easel with 1 dry erase pen and 2 magnets
- Color
- White
Dimensions
- Width
- 12 in
- Height
- 1.75 in
Description
Ideal for small-group learning activities, this versatile double-sided easel brings interactivity to a child's fingertips! Features two magnetic dry erase surfaces, one dry erase marker with magnetic eraser cap, and two colorful disk magnets. Lightweight aluminum frame with rounded plastic corners for style and safety folds flat for easy storage. Overall closed dimensions are 18" x 12" x 1.75". Opens to 10.5" deep with locking hinges for stability and safety. Choking hazard - Small parts and magnets. Not intended for children under 3 yrs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.