Spiral Bound Flip Chart Stand Pack of 4
- Mfr # 30500-4
- Zoro # G212351225
Key Features
Specifications
Product Information
- MFR #
- 30500-4
- Zoro #
- G212351225
- UPC #
- 727638002939
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Length
- 33 in
- Depth
- 14 in
Details
- Color
- Blue
- Material
- Corrugated Fiberboard
- Includes
- 4 flip charts
Description
Perfect for group work, conferences, brainstorming sessions, traing, and more. Stand keeps charts visible and in good condition. The portable corrugated stand holds 24in x 32in and 24in x 16in spiral-bound chart tablets. Sloped design makes it easy to turn pages without tearing them. Solid back supports pages while you write! Ships flat; assembles to 24in wide x 33in high x 14in deep. Made in the U.S.A. from recycled materials. Recyclable. Retail package includes each stand shrink wrapped with a full-color label assembly instructions printed on the back of the label. Set of 4in.
- Perfect for group work, conferences, brainstorming sessions, training, and more
- Stand keeps charts visible and in good condition.
- Solid back supports pages while you write!
- Lightweight, easy to transport
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.