Shop FLIPSIDE
See all product information
Create Account
Spiral Bound Flip Chart Stand Pack of 4
- Mfr # 30501-4
- Zoro # G612351238
product price:Â
$
107.99
/pk of 4, $27.00/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
24 in
Length
33 in
Material
Corrugated Fiberboard
Includes
4 flip charts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30501-4
- Zoro #
- G612351238
- UPC #
- 727638002946
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Length
- 33 in
- Depth
- 14 in
Details
- Color
- Blue
- Material
- Corrugated Fiberboard
- Includes
- 4 flip charts
Description
Make learning fun and interactive! Perfect for group work, conferences, brainstorming sessions and traing. Self-standing and folds flat for storage. Sloped design makes it easy to turn pages without tearing them. Solid back supports pages while you write. Assembly instructions includedMade in the U.S.A. from recycled materialsThe portable corrugated stand holds 24in x 32in and 24in x 16in spiral-bound chart tabletsShips flat; assembles to 24in wide x 33in high x 14in deepPack of 4in
- Promotes interaction and a fun learning atmosphere
- Durable and solid stand
- Lightweight, easy to transport and folds flat for storage
- Lightweight, easy to transport
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.