Shop FLIPSIDE
See all product information
Create Account
Two-Sided Dry Erase Board, 5" x 7", 4PK
- Mfr # 15656
- Zoro # G223724377
product price:Â
$
14.15
/pk of 4, $3.54/ea
Key Features
Includes
4 Dry Erase Boards
Board Color
White
Board Frame Material
Hardboard Backing
Dry Erase Surface Type
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15656
- Zoro #
- G223724377
- UPC #
- 194629162475
- Country of Origin
- China
- Includes
- 4 Dry Erase Boards
- Board Color
- White
- Board Frame Material
- Hardboard Backing
- Dry Erase Surface Type
- Melamine
Description
This economical, unframed mini dry erase board is perfect for jotting down quick notes, reminders, or to-do lists in compact spaces. Measuring just 5" x 7" x 0.125", it features a high-quality, plain dry erase surface on one side that wipes clean easily without ghosting. Its small size makes it ideal for lockers, file cabinets, or other tight spots-just add adhesive magnetic strips (not included) for convenient display. Built with a warp- and chip-resistant hardboard backing and designed with rounded corners and smooth edges, this mini board offers both durability and safety. Great for students, offices, or anyone who needs a handy little message board. Sold as a pack of 4 dry erase boards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.