Two-Sided Dry Erase Board, 6" x 9", 3PK
- Mfr # 15454
- Zoro # G023724331
product price:Â
$
13.39
/pk of 3, $4.46/ea
Key Features
Board Frame Material
Hardboard Backing
Board Color
White
Includes
3 Dry Erase Boards
Dry Erase Surface Type
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15454
- Zoro #
- G023724331
- UPC #
- 194629162468
- Country of Origin
- United States
- Board Frame Material
- Hardboard Backing
- Board Color
- White
- Includes
- 3 Dry Erase Boards
- Dry Erase Surface Type
- Melamine
Description
This Two-Sided Dry Erase Marker Board is the perfect reusable writing surface for students to practice, draw, or take notes. Measuring 6" x 9", it features a durable, non-ghosting surface that wipes clean easily with a dry cloth or eraser. Features two sides-giving students twice the workspace to write and draw without wasting paper. Designed for use with dry erase markers only, it's an ideal tool for classrooms, homework, or on-the-go learning. Compact, sturdy, and mess-free, this board supports interactive and hands-on education. Sold as a pack of 3 dry erase boards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.