Zoro Homepage

Accoustic Imaging Camera

  • Mfr # FLIR Si2x-LD

  • Zoro # G815562424


product price: $28,579.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Power Cables, Charger, License Card, Memory Stick, Neck Strap
Acoustic Image Frame Rate
30 FPS
Standards
ATEX, C1D2, IECEx
Minimum Frequency Response
2 kHz
Battery Chemistry
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR Si2x-LD
Zoro #
G815562424
UPC #
845188031978
Country of Origin
Finland

Dimensions

Manufacturer Warranty Length
1 yr
Display Size
5 in

Details

Item
Acoustic Imaging Camera
Includes
(4) Power Cables, Charger, License Card, Memory Stick, Neck Strap
Acoustic Image Frame Rate
30 FPS
Standards
ATEX, C1D2, IECEx
Minimum Frequency Response
2 kHz
Battery Chemistry
Lithium Ion
Minimum Acoustic Measurement
-8 dB
Minimum Locating Distance
1 ft
Video Image Resolution
1280 × 720
Battery Run Time
2.5 hr
Digital Display Screen Type
TFT LCD
Minimum Operating Temperature
14 Degrees F
Maximum Locating Distance
656 ft
Batteries Included
Yes
Maximum Acoustic Measurement
58 dB
Maximum Frequency Response
130 kHz
Number of Batteries Required
2
Calibration Certificate Type
Available Separately
Display Type
Digital
Product Type
Acoustic Imaging Camera
Field of View
75 Degrees Diagonal
Testing Functions
Air Leakage, Gas Leakage, Mechanical Fault, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Maximum Operating Temperature
122 Degrees F

Description

Acoustic Imaging Camera, Includes (4) Power Cables, Charger, License Card, Memory Stick, Neck Strap, Digital Display Screen Type TFT LCD, Product Type Acoustic Imaging Camera, Display Size 5 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 130 kHz, Maximum Locating Distance 656 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.