Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Articulating Camera, 640x480pxl 4.5mm

  • Mfr # VS80A2-45-1RM

  • Zoro # G006016798


product price: $2,359.99
/ea
Free Shipping & Returns

Key Features

Features
Two-Way 180 Degrees Articulation, (5) LED Lights, Brightness Control, IP67 Rating, Mirror Adaptor
For Use With
FLIR VS80 High-Performance Videoscope
Includes
Integrated Handset
Manufacturers Warranty Length
3 yr Limited
Field of View
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS80A2-45-1RM
Zoro #
G006016798
UPC #
793950410905
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr Limited
Camera Diameter
4.5 mm
Shaft Diameter
0.18 in
Shaft Length
3 1/4 ft
Manufacturer Warranty Length
3 yr

Details

Item
Articulating Camera Probe
Features
Two-Way 180 Degrees Articulation, (5) LED Lights, Brightness Control, IP67 Rating, Mirror Adaptor
For Use With
FLIR VS80 High-Performance Videoscope
Includes
Integrated Handset
Field of View
90 Degrees
Compatible with Series
FLIR VS80 Series
Camera Pixel Resolution
640 x 480
Minimum Focus Distance
0.39 in
Product Type
Articulating Camera Probe
Compatible with Brand
FLIR

Description

Articulating Camera Probe, Compatible with Manufacturer Model Number VS80, Compatible with Series FLIR VS80 Series, Compatible with Brand FLIR, Product Type Articulating Camera Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0.18 in, Field of View 90 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features Two-Way 180 Degrees Articulation, (5) LED Lights, Brightness Control, IP67 Rating, Mirror Adaptor, Includes Integrated Handset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.