Forbest Portable Color Sewer/Drain Camera 100' Cable W/ Heavy Duty Waterproof Case

  • Mfr # FB-PIC3188DN-100

  • Zoro # G309146031


product price:  $1,745.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
23
Overall Height
20 in
Includes
Battery Pack, Wall Adapter, & Video Cable
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB-PIC3188DN-100
Zoro #
G309146031
UPC #
861968000422
Country of Origin
China

Dimensions

Shaft Length
23
Overall Height
20 in
Overall Width
11 in

Details

Item
Sewer/Drain Camera
Includes
Battery Pack, Wall Adapter, & Video Cable

Description

Includes:5.2mm 100 Ft Fiberglass Cable & Reel. 7/8 inch Color Camera Head with 12 LED lights. 7 inch LCD Monitor with DVR & MIC. Heavy Duty Waterproof Case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.