Zoro Homepage

Battery Charger

  • Mfr # T910814

  • Zoro # G2120002


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Item - Infrared Imager and Thermometer Accessory
Charger
For Use With
FLIR IRC57, IRC57-B, FLIR i50, FLIR i60, FLIR b50, FLIR b60, FLIR T200, FLIR T250, FLIR T360, FLIR T400, FLIR B200, FLIR B250, FLIR B360 and FLIR B400
For Use With - IR Cameras and Thermometers
FLIR B200, FLIR B250, FLIR B360, FLIR B400, FLIR b50, FLIR b60, FLIR i50, FLIR i60, FLIR IRC57, FLIR IRC57-B, FLIR T200, FLIR T250, FLIR T360, FLIR T400
Includes
Multiple Plugs
Features
120-240VAC, US Style Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T910814
Zoro #
G2120002
UPC #
845188002145
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Overall Height
2 in
Overall Depth
63 1/2 in

Details

Item
Battery Charger
Item - Infrared Imager and Thermometer Accessory
Charger
For Use With
FLIR IRC57, IRC57-B, FLIR i50, FLIR i60, FLIR b50, FLIR b60, FLIR T200, FLIR T250, FLIR T360, FLIR T400, FLIR B200, FLIR B250, FLIR B360 and FLIR B400
For Use With - IR Cameras and Thermometers
FLIR B200, FLIR B250, FLIR B360, FLIR B400, FLIR b50, FLIR b60, FLIR i50, FLIR i60, FLIR IRC57, FLIR IRC57-B, FLIR T200, FLIR T250, FLIR T360, FLIR T400
Includes
Multiple Plugs
Features
120-240VAC, US Style Plug
Product Type
Battery Charger
Compatible with Brand
FLIR
Compatible with Series
FLIR T10XX Series

Description

Battery Charger, Includes Multiple Plugs, Features 120-240VAC, US Style Plug, Compatible with Series FLIR T10XX Series, Compatible with Grainger Part Number 391R82, 40ZJ89, 40ZJ90, 460X54, 61HH75, 61HH76, 61HH77, 61HH78, 61HH79, 61HH80, 817MT9, 817MU0, 817MU1, 817MU2, 817MU3, Overall Depth 63 1/2 in, Overall Height 2 in, Overall Width 1 1/2 in, Product Type Battery Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.