Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Port, Aluminum, 1/4 Turn Lock Syst

  • Mfr # IRP-1

  • Zoro # G915289665


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Locking System
Viewing Aperture Area
0.19 sq in
Body Maximum Temperature
212 Degrees F
Optic Maximum Temperature
212 Degrees F
Window Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRP-1
Zoro #
G915289665
UPC #
845188032111
Country of Origin
Estonia

Dimensions

Window Thickness
0.75 in
Viewing Aperture Diameter
0.49 in
Crystal Insert Diameter
0.83 in

Details

Item
Infrared Window
Features
1/4 Turn Locking System
Viewing Aperture Area
0.19 sq in
Body Maximum Temperature
212 Degrees F
Optic Maximum Temperature
212 Degrees F
IP Rating
IP67
Gasket Maximum Temperature
212 Degrees F
For Outdoor Use
No
Cover Material
Aluminum
Frame Material
Stainless Steel
Maximum Operating Temperature Degrees F
212 Degrees F

Description

Cabinet Port, Maximum Operating Temperature Degrees F 212 Degrees F, Minimum Operating Temperature Degrees F Not Applicable, Optic Maximum Temperature 212 Degrees F, Viewing Aperture Area 0.19 sq in, Viewing Aperture Diameter 0.49 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.75 in, Body Maximum Temperature 212 Degrees F, IP Rating IP67, Gasket Maximum Temperature 212 Degrees F, Crystal Insert Diameter 0.83 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.