Infrared Cameras, 40 mK, 50 mK, 640 x 480 Display, 14 Degrees x 24 Degrees

  • Mfr # FLIR T840-24-6
  • Zoro # G310919808
product price: 
$
35,350.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 24 Degrees
Thermal Sensitivity
40 mK, 50 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR T840-24-6
Zoro #
G310919808
UPC #
845188026134
Country of Origin
Sweden
Item
Infrared Cameras
Field of View
14 Degrees x 24 Degrees
Thermal Sensitivity
40 mK, 50 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, MJPEG, MPEG4
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 a to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera with Lens, Lanyards, Power Supplies, SD Card (8GB), Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
CSA, EN, IEC 60068-2-27, IEC 60068-2-6, PSE 60950-1, UL Listed
Data Transfer Type
Wireless
Battery Chemistry
Lithium Ion
Batteries Included
Yes
Portability
Handheld
Maximum Temperature Measured Degrees F
2,732 Degrees F
Alert Type
Digital Display, Sound
Maximum Operating Temperature Degrees F
122 Degrees F
Number of Batteries Required
2
Battery Run Time
4 hr
Maximum Emissivity Setting
1.00
Interface
Wireless
Minimum Temperature Measured Degrees C
-20 Degrees C
Frame Rate
30 Hz
Laser Sighting Type
Single Dot
Maximum Temperature Measured Degrees C
1,500 Degrees C
Accuracy Degrees C
+/-2.0% of Reading
Series
FLIR T800
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Focus Distance
0.49 ft
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Temperature Measured Degrees F
-4 Degrees F
Emissivity Adjustability
Adjustable
Minimum Emissivity Setting
0.01
Accuracy Degrees F
+/-2.0% of Reading
Digital Display Screen Type
LCD
Calibration Certificate Type
Available Separately
Intrinsic Safety
Not Specified Intrinsically Safe
Infrared Resolution
464 x 348

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Description

Infrared Cameras, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, 50 mK, Minimum Focus Distance 0.49 ft

Restrictions

Hazardous material

Ratings & reviews