Cable, c/w-FLIR
Mfr # T911632ACC
Zoro # G211243507
product price: $95.89
/ea
Free Shipping & Returns
Key Features
Overall Height
2 3/8 in
Overall Depth
6 1/8 in
Product Type
Cable
Overall Width
2 3/4 in
Compatible with Brand
FLIR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T911632ACC
Zoro #
G211243507
UPC #
845188014544
Country of Origin
Estonia
Dimensions
Overall Height
2 3/8 in
Overall Depth
6 1/8 in
Overall Width
2 3/4 in
Details
Item
USB Type-C to HDMI adapter,standard specification UH311 (Exx, T5xx, T8xx, GF7x)
Product Type
Cable
Compatible with Brand
FLIR
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Description
Cable, Compatible with Series FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.