Zoro Homepage

Cable, c/w-FLIR

  • Mfr # T911998

  • Zoro # G711243502


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series
FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
Compatible with Brand
FLIR
Product Type
Cable
Overall Depth
24 1/2 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T911998
Zoro #
G711243502
UPC #
845188023171
Country of Origin
China

Dimensions

Overall Depth
24 1/2 in
Overall Height
2 in
Overall Width
3/4 in

Details

Item
HDMI 2-Port Video Splitter (Exx, T5xx, T8xx)
Compatible with Series
FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
Compatible with Brand
FLIR
Product Type
Cable

Description

Cable, Compatible with Series FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.