Camera Probe, 1280x720pxl 5.5mm
Mfr # VS80CHD-55-1RM
Zoro # G106621311
product price: $1,198.99
/ea
Free Shipping & Returns
Key Features
Features
(6) LED Lights, Brightness Control, IP67 Rating
For Use With
FLIR VS80 High-Performance Videoscope
Manufacturers Warranty Length
3 yr Limited
Minimum Focus Distance
0.39 in
Compatible with Brand
FLIR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS80CHD-55-1RM
Zoro #
G106621311
UPC #
793950410936
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
3 yr Limited
Camera Diameter
5.5 mm
Shaft Length
3 1/4 ft
Manufacturer Warranty Length
3 yr
Shaft Diameter
0.22 in
Details
Item
Camera Probe
Features
(6) LED Lights, Brightness Control, IP67 Rating
For Use With
FLIR VS80 High-Performance Videoscope
Minimum Focus Distance
0.39 in
Compatible with Brand
FLIR
Camera Pixel Resolution
1280 x 720
Field of View
90 Degrees
Product Type
Camera Probe
Compatible with Series
FLIR VS80 Series
Description
Camera Probe, Compatible with Manufacturer Model Number VS80, Compatible with Series FLIR VS80 Series, Compatible with Brand FLIR, Product Type Camera Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0.22 in, Field of View 90 Degrees , Camera Pixel Resolution 1280 x 720, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features (6) LED Lights, Brightness Control, IP67 Rating, Camera Diameter 5.5 mm, Manufacturer Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.