Car Adapter, c/w-FLIR
Mfr # T911706ACC
Zoro # G011243486
product price: $37.29
/eaKey Features
Overall Depth
39 5/8 in
Overall Width
3/4 in
Overall Height
1 1/2 in
Compatible with Series
FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
Compatible with Brand
FLIR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T911706ACC
Zoro #
G011243486
UPC #
845188014490
Country of Origin
Estonia
Dimensions
Overall Depth
39 5/8 in
Overall Width
3/4 in
Overall Height
1 1/2 in
Details
Item
Car Adapter 12VDC (EXX, T5XX, T8XX)
Compatible with Series
FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
Compatible with Brand
FLIR
Product Type
Car Adapter
Description
Car Adapter, Compatible with Series FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.