Carrying Case, For FLIR Clamp Meters
Mfr # TA11
Zoro # G7570981
product price: $63.49
/eaKey Features
Material
EVA
Overall Height
11 3/4 in
Overall Width
6 3/4 in
Overall Depth
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA11
Zoro #
G7570981
UPC #
793950377116
Country of Origin
China
Dimensions
Overall Height
11 3/4 in
Overall Width
6 3/4 in
Overall Depth
4 in
Manufacturers Warranty Length
3 yr
Details
Item
Carrying Case
Material
EVA
Color
Black
For Use With
FLIR CM7x and CM8x Series of Digital Multimeters and Accessories
Features
Concealed Zipper, Custom Instrument Compartment, Dual Pockets for Accessories, Nylon Carrying Strap
Includes
Custom Instrument Compartment, Nylon Carry Strap
Belt Loop
No
Wrist Strap
Yes
Weather-Resistant Zipper
Yes
Belt Loop Included
No
Description
Carrying Case, Material EVA, For Use With FLIR CM7x and CM8x Series of Digital Multimeters and Accessories, Color Black, Features Concealed Zipper, Custom Instrument Compartment, Dual Pockets for Accessories, Nylon Carrying Strap, Includes Custom Instrument Compartment, Nylon Carry Strap, Overall Height 11 3/4 in, Overall Width 6 3/4 in, Overall Depth 4 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.