This item is Discontinued.

Flir Clamp Meter, Backlit LCD, 3,000 A, 4.5 in (114 mm) Jaw Capacity, Cat IV 600V Safety Rating CM57-NIST

Clamp Meter, Backlit LCD, 3,000 A, 4.5 in (114 mm) Jaw Capacity, Cat IV 600V Safety Rating (Discontinued)

  • Mfr # CM57-NIST
  • Zoro # G5091016
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM57-NIST
Zoro #
G5091016
UPC #
793950371572
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Max. Conductor Size
4 in
Battery Size
AAA
Maximum Conductor Size
4 in (101.6mm)

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
3,000
Clamp Meter Jaw Style
Flex
Jaw Capacity
4.5 in (114 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
Backlit LCD
Jaw Opening
7 in
Calibration Frequency
50 to 60 Hz
Diode Test
No
AC Current Accuracy
+/-3.0%
Memory
20,000 Readings
Counts
3,000
Auto Ranging
Yes
Peak Hold
No
Standards
EN61010-1, EN61010-2-032, EN61326-1
Data Hold
Yes
Inrush
Yes
Calibration Certificate
Included
Bar Graph
Yes
Non-Contact Voltage Detector
No
Operating Temp.
32 Degrees to 122 Degrees F
AC Response
TRMS
Audible Continuity
No
Special Features
Built-In Worklights, Connect to iOS and Android devices via Bluetooth and the FLIR mobile app, Data recording, Flexible Probe Easily Wraps Around Bus Bars and Cable Bundles, Inrush current function for equipment start-up spikes, Multiple units wirelessly connect for remote viewing of multiphase systems, The Thin 0.3" Cable Diameter Easily Fits Into Tight Spaces
Includes
(2) AAA Batteries, 18 in Probe
Auto Power Off
Yes
Battery Type
AAA
Data Logging
Yes
Waterproof
No
Calibration Certificate Included
Yes - NIST with Data
Bluetooth Compatible
Yes
Parameters Measured
AC Current, Inrush AC Current
Instrument Counts
3,000
Inrush Current Measurable
Yes
Removable Screen
No
AC Current Measurement Resolution
0.01 A
Current Leakage Testing
No
Jaw Style
Flexible-Jaw
Batteries Included
Yes
Dustproof
No
AC Response Calculation
TRMS
Features
Bluetooth-Compatible, Data Logging
Safety Rating_Background
CM57-NIST ; CAT IV 600V
Display Type
Backlit LCD
Thermal Imaging
No
Battery Access
Yes
Minimum AC Current Measurement
30 A
Maximum AC Current Measurement
3,000 A
Basic AC Voltage Accuracy
+/-3.00%
Instrument Safety Rating
CAT III 1000V; CAT IV 600V
Basic AC Current Accuracy
+/-3.0%
Features_Table
Bluetooth-Compatible; Data Logging
Bar Graph Included
Yes
Intrinsically Safe
No

Description

Digital Clamp Meter, Audible Continuity No, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 3,000 A, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, Parameters Measured AC Current, Inrush AC Current, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible Yes, Jaw Opening 7 in, Jaw Style Flex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.