This item is Discontinued.

Flir Clamp Meter, Backlit LCD, 3,000 A, 7.0 in (178 mm) Jaw Capacity, Cat IV 600V Safety Rating CM55-NIST

Clamp Meter, Backlit LCD, 3,000 A, 7.0 in (178 mm) Jaw Capacity, Cat IV 600V Safety Rating (Discontinued)

  • Mfr # CM55-NIST
  • Zoro # G5091025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM55-NIST
Zoro #
G5091025
UPC #
793950371558
Country of Origin
Taiwan, Province of China

Dimensions

Max. Conductor Size
7 in
Manufacturers Warranty Length
Limited Lifetime
Maximum Conductor Size
7 in (177.8mm)
Battery Size
AAA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
3,000
Clamp Meter Jaw Style
Flex
Jaw Capacity
7.0 in (178 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
Backlit LCD
Jaw Opening
4.5 in
Calibration Frequency
50 to 60 Hz
Special Features
Built-In Worklights, Connect to iOS and Android devices via Bluetooth and the FLIR mobile app, Data recording, Flexible Probe Easily Wraps Around Bus Bars and Cable Bundles, Inrush current function for equipment start-up spikes, Multiple units wirelessly connect for remote viewing of multiphase systems, The Thin 0.3" Cable Diameter Easily Fits Into Tight Spaces
Operating Temp.
32 Degrees to 122 Degrees F
Counts
3,000
Auto Ranging
Yes
Battery Type
AAA
Calibration Certificate
Included
Includes
(2) AAA Batteries, 10 in Probe
Audible Continuity
No
Auto Power Off
Yes
AC Response
TRMS
Peak Hold
No
Diode Test
No
Data Hold
Yes
Inrush
Yes
Memory
20,000 Readings
Non-Contact Voltage Detector
No
Standards
EN61010-1, EN61010-2-032, EN61326-1
AC Current Accuracy
+/-3.0%
Bar Graph
Yes
Data Logging
Yes
Batteries Included
Yes
AC Current Measurement Resolution
0.01 A
Inrush Current Measurable
Yes
AC Response Calculation
TRMS
Intrinsically Safe
No
Parameters Measured
AC Current, Inrush AC Current
Basic AC Voltage Accuracy
+/-3.00%
Features_Table
Bluetooth-Compatible; Data Logging
Basic AC Current Accuracy
+/-3.0%
Features
Bluetooth-Compatible, Data Logging
Thermal Imaging
No
Instrument Counts
3,000
Bluetooth Compatible
Yes
Jaw Style
Flexible-Jaw
Dustproof
No
Safety Rating_Background
CM55-NIST ; CAT IV 600V
Bar Graph Included
Yes
Battery Access
Yes
Current Leakage Testing
No
Maximum AC Current Measurement
3,000 A
Instrument Safety Rating
CAT III 1000V; CAT IV 600V
Minimum AC Current Measurement
30 A
Removable Screen
No
Waterproof
No
Display Type
Backlit LCD
Calibration Certificate Included
Yes - NIST with Data

Description

Digital Clamp Meter, Audible Continuity No, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 3,000 A, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, Parameters Measured AC Current, Inrush AC Current, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible Yes, Jaw Opening 4.5 in, Jaw Style Flex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.