This item is Discontinued.

Flir Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps DM90-NIST

Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Discontinued)

  • Mfr # DM90-NIST
  • Zoro # G3782788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM90-NIST
Zoro #
G3782788
UPC #
793950371848
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Overall Width
3.7 in
Overall Height
1.9 in
Battery Size
AAA
Depth
7.9 in

Details

Item
Digital Multimeter
Instrument Counts
6,000
Basic DC Accuracy
+/-0.09%
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max. AC Volts
1,000
Max. DC Volts
1,000
Max. AC Amps
10
Max. DC Amps
10
Audible Continuity
Yes
Max. Ohms
50 megohm
Calibration Certificate Included
Yes
Diode Test
Yes
Series
FLIR (R) DM90
Display
LCD
Special Features
Diagnose complex systems with True RMS, IP54, LoZ, VFD
AC Response
TRMS
Capacitance Range
1 pF to 40 mF
Peak Hold
Yes
Temp. Range
-40 Degrees to 752 Degrees F
NIST Certification By
FLIR
Min./Max. Memory
yes
Battery Type
AAA Alkaline
Bar Graph
Yes
Auto Power Off
Yes
Instrument Frequency Counter Range
1 Hz to 100 kHz
Includes
Alligator Clips, Batteries, FLIR Digital Multimeter, Silicone Test Leads, Soft Carrying Case, Test Lead Storage/Holder Attachment, Type-K Thermocouple
Standards
EMC: EN 61326 1, IEC 61010 1
Duty Cycle
No
Interface
None
Data Hold
Yes
Auto Ranging
Yes
Data Logging
No
Temperature Measurement Accuracy
+/-1%
Min-Max-Avg Button Included
Yes
Minimum DC Current Measurement
0 A
Maximum DC Current Measurement
10 A
Minimum Storage Temperature
-4 Degrees F
Battery Voltage
1.5V
Basic DC Current Accuracy
+/-1%
Computer Interface Connection Type
None
Maximum DC Voltage Measurement
1,000 V
Maximum Temperature Measurement
400 Degrees F
Battery Access
Yes
Basic AC Voltage Accuracy
+/-1%
AC Response Calculation
TRMS
Frequency Measurement Accuracy
+/-0.1 %
Battery Chemistry
Alkaline
Fuse Access
Yes
Maximum Capacitance Measurement
10 mF
Maximum AC Current Measurement
10 A
Maximum AC Voltage Measurement
1,000 V
Weight
18.9 oz
Maximum Frequency Measurement
100 Hz
Display Type
LCD
Bar Graph Included
Yes
Maximum Resistance Measurement
6 megaohm
Minimum DC Voltage Measurement
0 V
NIST Certification By Manufacturer
FLIR
Minimum AC Current Measurement
0 A
Minimum AC Voltage Measurement
0 V
Maximum Operating Temperature
122 Degrees F
Capacitance Measurement Accuracy
+/-1.9 %
Resistance Measurement Accuracy
+/-0.9%
Basic DC Voltage Accuracy
+/-0.09%
Minimum/Maximum Memory
Yes
Minimum Temperature Measurement
-40 Degrees F
Maximum Storage Temperature
140 Degrees F
Basic AC Current Accuracy
+/-1.5%
Minimum Operating Temperature
14 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.09 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Diagnose complex systems with True RMS, IP54, LoZ, VFD, Maximum AC Current Measurement 10 A, Calibration Certificate Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.