Flir

Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps


product price: $387.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Multimeter Style Full Size - Advanced Features
  • Instrument Counts 40,000
  • Basic DC Accuracy +/-0.05% of Reading + 1 Digit
  • Instrument Safety Rating CAT III 1000V, CAT IV 600V
See all product information

Product Information

Dimensions

Manufacturers Warranty Length Limited Lifetime
Overall Width 3.2 in
Battery Size AAA
Overall Height 2 in
Depth 7.4 in

Details

Promotion Restriction Not eligible for promotion
Multimeter Style Full Size - Advanced Features
Item Digital Multimeter
Instrument Counts 40,000
Basic DC Accuracy +/-0.05% of Reading + 1 Digit
Instrument Safety Rating CAT III 1000V, CAT IV 600V
Max. AC Volts 1,000
Max. DC Volts 1,000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 40 megohm
Standards CE, UL
Diode Test Yes
Includes Battery, Instructions, Test Leads, Type K Temperature Bead Probe
Peak Hold Yes
Special Features Durable Double-Molded Construction (Ip54, 3M Drop Test), Large, Easy-To-Read Digits, Backlit Display and Analog Bargraph
Instrument Frequency Counter Range 5 Hz to 100 kHz
Temp. Range -328 Degrees to 2192 Degrees F
Capacitance Range 40 nF to 40 mF
Display LCD
Data Hold Yes
Auto Power Off Yes
Data Logging Yes
AC Response TRMS
Duty Cycle Yes
Bar Graph Yes
Battery Type AAA Alkaline
Series FLIR (R) DM93
Auto Ranging Yes
Min./Max. Memory Max/Min/Avg
Interface Bluetooth
Calibration Certificate Included No
Intrinsically Safe No
Maximum Resistance Measurement 40 megaohm
Resistance Measurement Resolution 100 milliohm
Thermal Imaging No
Batteries Included Yes
Min-Max-Avg Button Included Yes
Display Type LCD
Bar Graph Included Yes
Basic AC Current Accuracy +/-1.00%
Weight 1 lb
Minimum Temperature Measurement -328 Degrees F
AC Voltage Measurement Resolution 0.001 V
Minimum Operating Temperature 14 Degrees F
Battery Access Yes
Bluetooth Compatible Yes
Computer Interface Connection Type Bluetooth
Removable Screen No
DC Current Measurement Resolution 1 uA
Current Leakage Testing No
Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Waterproof Yes
AC Response Calculation TRMS
Maximum AC Voltage Measurement 1,000 V
DC Voltage Measurement Resolution 0.001 V
Basic DC Current Accuracy +/-0.2%
Minimum AC Voltage Measurement 0 V
Maximum Storage Temperature 140 Degrees F
Maximum Frequency Measurement 100 kHz
Minimum Frequency Measurement 5 Hz
Minimum DC Current Measurement 0 A
Maximum DC Current Measurement 10 A
Minimum AC Current Measurement 0 A
IP Rating IP54
Temperature Measurement Resolution 0.1 Degrees F
AC Current Measurement Resolution 1 uA
Minimum/Maximum Memory Max/Min/Avg
Capacitance Measurement Resolution 10 pF
Maximum Temperature Measurement 2,192 Degrees F
Minimum Capacitance Measurement 40 nF
Minimum DC Voltage Measurement 0 V
Maximum AC Current Measurement 10 A
Capacitance Measurement Accuracy +/-1%
Maximum Capacitance Measurement 40 mF
Minimum Storage Temperature -30 Degrees F
Fuse Access Yes
Temperature Measurement Accuracy +/-1%
Basic DC Voltage Accuracy +/-0.50%
Maximum Operating Temperature 122 Degrees F
Battery Chemistry Alkaline
Dustproof Yes
Basic AC Voltage Accuracy +/-0.5%
Resistance Measurement Accuracy +/-0.2%
Maximum DC Voltage Measurement 1,000 V
Frequency Measurement Accuracy +/-1%
Battery Voltage 1.5V
Frequency Measurement Resolution 0.01 Hz

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.5 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.2 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 40,000, Special Features Durable Double-Molded Construction (Ip54, 3M Drop Test), Large, Easy-To-Read Digits, Backlit Display and Analog Bargraph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.