Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 40,000 Instrument Counts, LCD (Discontinued)
- Mfr # DM93-NIST
- Zoro # G7861856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM93-NIST
Zoro #
G7861856
UPC #
793950371930
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Overall Height
2 in
Overall Width
3.2 in
Depth
7.4 in
Battery Size
AAA
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.5 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.2 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 40,000, Special Features Durable Double-Molded Construction (Ip54, 3M Drop Test), Large, Easy-To-Read Digits, Backlit Display and Analog Bargraph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.