Shop FLIR
See all product information
Create Account
Ethernet Cable
- Mfr # T911855ACC
- Zoro # G524891839
product price:Â
$
296.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
End 2 Connection Type
RJ45
Cable Length
10 m
End 1 Connection Type
M12
Cable Type
Round
Standards
CE Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T911855ACC
- Zoro #
- G524891839
- UPC #
- 845188021740
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 10 m
Details
- End 2 Connection Type
- RJ45
- Item
- Ethernet Cable
- End 1 Connection Type
- M12
- Cable Type
- Round
- Standards
- CE Certified
- End 2 Mounting Orientation
- Straight
- End 1 Mounting Orientation
- Straight
- End 2 Gender
- Male
- Product Type
- Communication Cable
- Data Rate
- 10 GBps
- End 1 Number of Pins
- 8
- Cable Jacket Material
- PUR
- End 1 Gender
- Male
- End 2 Number of Pins
- 8
- Performance Category
- Cat6
- Cable Jacket Color
- White
Description
Ethernet Cable, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color White, Cable Jacket Material PUR, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, IP Rating Not Applicable, Standards CE Certified, Shielded No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.