Shop FLIR
See all product information
Create Account
Ethernet Cable
- Mfr # T911869ACC
- Zoro # G424891588
product price:Â
$
129.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
0.3 m
End 2 Connection Type
RJ45
End 1 Connection Type
M12
Cable Jacket Material
PUR
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T911869ACC
- Zoro #
- G424891588
- UPC #
- 845188021757
- Country of Origin
- Taiwan, Province of China
- End 2 Connection Type
- RJ45
- End 1 Connection Type
- M12
- Item
- Ethernet Cable
- Cable Jacket Material
- PUR
- End 1 Gender
- Male
- Product Type
- Communication Cable
- End 1 Mounting Orientation
- Straight
- End 2 Number of Pins
- 8
- End 2 Gender
- Male
- Performance Category
- Cat6
- End 1 Number of Pins
- 8
- Cable Type
- Round
- Cable Jacket Color
- White
- End 2 Mounting Orientation
- Straight
- Data Rate
- 10 GBps
- Standards
- CE Certified
Description
Ethernet Cable, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 0.3 m, Cable Jacket Color White, Cable Jacket Material PUR, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, IP Rating Not Applicable, Standards CE Certified, Shielded No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.