Shop FLIR

Firefighting Thermal Imaging Camera (TIC

  • Mfr # FLIR K85-N
  • Zoro # G024480465

product price: 
$
8,340.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Minimum Focus Distance
1 m
Minimum Operating Temperature Degrees F
-4 Degrees F
Frame Rate
60 Hz
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Voltage
3.7V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR K85-N
Zoro #
G024480465
UPC #
845188035013
Country of Origin
Estonia

Dimensions

Manufacturer Warranty Length
1 yr
Display Size
4 in

Details

Minimum Focus Distance
1 m
Minimum Operating Temperature Degrees F
-4 Degrees F
Frame Rate
60 Hz
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Voltage
3.7V
Maximum Operating Temperature Degrees F
140 Degrees F
Auto Power Off
Yes
Emissivity Adjustability
Fixed
Thermal Sensitivity
60 mK
Number of Batteries Required
2
Infrared Resolution
640 x 480
Digital Display Screen Type
LCD with Backlight
Data Transfer Type
Wired, Wireless
Alert Type
Vibration
Includes
(2) Battery, Battery Charger, Carabiner Strap, Power Supply, Printed Documentation, Retractable Lanyard, 16 N (58 oz), USB Cable
Portability
Handheld
Accuracy Degrees C
+/-6.0% of Reading
Calibration Certificate Type
Certified
File Formats
JPEG, MPEG4
Maximum Temperature Measured Degrees F
1,202 Degrees F
Item
Firefighting Thermal Imaging Camera (TIC)
Intrinsic Safety
Intrinsically Safe
Field of View
53 Degrees x 40 Degrees
Batteries Included
Yes
Lens Angles Included
53 Degrees
Display Resolution
640 x 480
Series
FLIR Kxx
Battery Run Time
4 hr
Temperature Alerts
High Temperature
Interface
USB, Wireless
Accuracy Degrees F
+/-6.0% of Reading or +/-7.2 Degrees
Standards
CE, CSA, EN, PSE 60950-1 IEC 62368, UL
Minimum Temperature Measured Degrees C
-20 Degrees C
Laser Sighting Type
No Laser Sighting
Maximum Temperature Measured Degrees C
650 Degrees C

Description

Firefighting Thermal Imaging Camera (TIC), Temperature Alerts High Temperature, Frame Rate 60 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Certified, Alert Type Vibration, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD with Backlight, Emissivity Adjustability Fixed, Maximum Emissivity Setting Not Applicable, Minimum Emissivity Setting Not Applicable, Thermal Sensitivity 60 mK, Minimum Focus Distance 1 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.