Flir
FLIR Hazardous Location-Rated Thermal Imaging Camera, 160 x 120, -4 to 752°F
Mfr # 89401-0203
Zoro # G511229355
Free Shipping & Returns
$3,116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % GC620
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 300 psi, 1/4 NPT Bottom Conn, Glycerin Filled 40-300-300-psi
- FLUKE Magnetic Stir Bar, 7/16 in Dia, 2 in Long 3320
- AVEN Alligator Clamp, 3-1/2" 12201
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus FLIR ONE PRO, Android
- FLIR Infrared Camera, 6.6 ft Drop Tested FLIR E6 Pro
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display 63909-1004-NIST
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus FLIR ONE PRO, iOS
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus TG275
- FLIR Round Infrared Wndw, 75mm dia., Type 3/12 IRW-3C
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door FLUKE-CV400
- Flir Thermal Imagers