Zoro Homepage

FLIR Si2-LD Acoustic Imaging Camera

  • Mfr # FLIR Si2-LD

  • Zoro # G612041542


product price: $22,439.99
/ea
Free Shipping & Returns

Key Features

Field of View
75 Degrees Diagonal
Display Size
5 in
Includes
(2) Batteries, (4) Power Cables, Battery Charger, Flir SI-Series Plugin for Flir Thermal Studio and Perpetual License, Hard Transport Case, License Card, Neck Strap, USB Memory Stick
Standards
CFR47 FCC Part 15 Subpart B, IEC 62368-1, IEEE 802.11
Product Type
Acoustic Imaging Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR Si2-LD
Zoro #
G612041542
UPC #
845188030162
Country of Origin
Finland

Dimensions

Display Size
5 in

Details

Item
Acoustic Imaging Camera
Field of View
75 Degrees Diagonal
Includes
(2) Batteries, (4) Power Cables, Battery Charger, Flir SI-Series Plugin for Flir Thermal Studio and Perpetual License, Hard Transport Case, License Card, Neck Strap, USB Memory Stick
Standards
CFR47 FCC Part 15 Subpart B, IEC 62368-1, IEEE 802.11
Product Type
Acoustic Imaging Camera
Minimum Operating Temperature
14 Degrees F
Video Image Resolution
1280 × 720
Display Type
Digital
Minimum Acoustic Measurement
4 dB
Digital Display Screen Type
TFT LCD
Number of Batteries Required
2
Maximum Acoustic Measurement
51 dB
Battery Chemistry
Lithium Ion
Maximum Frequency Response
130 kHz
Testing Functions
Air Leakage, Electrical Discharge, Gas Leakage, Mechanical Fault
Maximum Operating Temperature
122 Degrees F
Maximum Locating Distance
656 ft
Batteries Included
Yes
Acoustic Image Frame Rate
30 FPS
Minimum Locating Distance
1 ft
Battery Run Time
2.5 hr
Minimum Frequency Response
2 kHz

Description

Acoustic Imaging Camera, Includes (2) Batteries, (4) Power Cables, Battery Charger, Flir SI-Series Plugin for Flir Thermal Studio and Perpetual License, Hard Transport Case, License Card, Neck Strap, USB Memory Stick, Digital Display Screen Type TFT LCD, Product Type Acoustic Imaging Camera, Display Size 5 in, Display Type Digital, Maximum Frequency Response 130 kHz, Maximum Locating Distance 656 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.